Skip to content Skip to navigation menu
U.S. Seal ManufacturingFA-1700

FA-1700

Pump Seal
Item #111957792
  • 1" Shaft Dia
  • Head Type C
  • Buna Pump Seal
U.S. Seal ManufacturingFA-1700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft Dia
  • Head Type C
  • Buna Pump Seal
Washer Material Carbon
Shaft Dia. 1 in
Metal Parts Material Stainless Steel
Head Type C
Elastomers Material Buna
Seat Material None
Temperature Range [Max] 225 °F
Manufacturer Part No. PA-1525
Pressure 200 psi
Spring Material Stainless Steel
Temperature Range [Min] -40 °F
Weight 0.313 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison