- 1 3/4" Shaft Dia
- Head Type C
- Buna Pump Seal
| Spring Material | Stainless Steel |
| Washer Material | Carbon |
| Elastomers Material | Buna |
| Seat Material | None |
| Temperature Range [Max] | 225 °F |
| Pressure | 200 psi |
| Metal Parts Material | Stainless Steel |
| Head Type | C |
| Shaft Dia. | 1.75 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.375 LB |

