Skip to content Skip to navigation menu
U.S. MotorsYC30P3B

YC30P3B

Explosion Proof Three Phase TEFC Horizontal - Footed Motor
Item #105530197
  • AC Motor
  • Explosion Proof Motor Application
  • 30 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 326T Frame
+ Show More + Show Less
U.S. MotorsYC30P3B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Explosion Proof Motor Application
  • 30 hp
  • 1200 rpm
  • Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load Amps 74/37
Full Load rpm 1190 rpm
Motor Application Explosion Proof
Duty Continuous Duty
Voltage Rating 230/460
Mounting Horizontal - Footed
Service Factor 1
Full Load Efficiency 93 %
C Dimension 30.6 in
Poles 6
Phase Three Phase
RPM 1200 rpm
Enclosure TEFC
Hz 60 Hz
Frame 326T
Insulation F
Weight 685.0 LB
EAN or UPC 786382090258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison