- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Full Load Amps | 47/23.5 |
| RPM | 1800 rpm |
| Insulation | F |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Full Load rpm | 1770 rpm |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 256T |
| Poles | 4 |
| Weight | 375.0 LB |
| EAN or UPC | 786382093983 |

