- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load rpm | 865 rpm |
| Enclosure | TEFC |
| Poles | 8 |
| Motor Application | Explosion Proof |
| RPM | 900 rpm |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 75.5 % |
| Insulation | F |
| Full Load Amps | 4.8/2.4 |
| Voltage Rating | 230/460 |
| Frame | 182T |
| Duty | Continuous Duty |
| Weight | 90.0 LB |
| EAN or UPC | 786382120535 |

