- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Poles | 2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Frame | 215T |
| Full Load Amps | 23.6/11.8 |
| Mounting | Horizontal - Footed |
| C Dimension | 20 in |
| Service Factor | 1 |
| Motor Application | Explosion Proof |
| Duty | Continuous Duty |
| Insulation | F |
| Hz | 60 Hz |
| Full Load rpm | 3500 rpm |
| Weight | 175.0 LB |
| EAN or UPC | 786382092580 |

