- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Design | B |
| Full Load Amps | 2.8-2.9 & 3.3/1.4 & 1.7 |
| C Dimension | 14.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - With Base, C-Face/Base |
| Service Factor | 1.15 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose, Hazardous Duty |
| Insulation | B |
| Hz | 60 Hz, 50/60 Hz |
| Duty | Continuous Duty |
| HP | 3/4 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Drive End Bearing | 6205 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Frame | 56C |
| Frame Size | 56C |
| Phase | Three Phase |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Weight | 29.0 LB |
| EAN or UPC | 786382085469 |

