- AC Motor
- Explosion Proof Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| RPM | 1800 rpm |
| Mounting | Rigid Base, Rigid |
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | TEFC |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Motor Application | Explosion Proof, Hazardous Duty |
| Frame | 56 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Open End Bearing | 6203 |
| Insulation | B |
| Full Load Amps | 2.8-2.9/1.4 |
| HP | 3/4 |
| Design | B |
| Thermal Protection | Automatic Reset |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| C Dimension | 13.6 in |
| Weight | 42.0 LB |
| EAN or UPC | 786382071295 |

