- AC Motor
- Explosion Proof Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Design | B |
| Drive End Bearing | 6205 |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | B |
| RPM | 1200 rpm |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load rpm | 1140 rpm |
| Mounting | Rigid Base, Rigid |
| Enclosure | TEFC |
| Thermal Protection | T-Stat |
| HP | 3/4 |
| C Dimension | 15 |
| Hz | 60 Hz |
| Motor Application | Explosion Proof, Hazardous Duty |
| Poles | 6 |
| Full Load Amps | 3.1-3.2/1.6 |
| Frame | 143T, 143 |
| Open End Bearing | 6203 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 45.0 LB |
| EAN or UPC | 786382077488 |

