- AC Motor
- Explosion Proof Motor Application
- 3/4 hp
- 3600 rpm
- Three Phase
| C Dimension | 13.2 |
| Open End Bearing | 6203 |
| RPM | 3600 rpm |
| Thermal Protection | Automatic Reset |
| Poles | 2 |
| Motor Application | Explosion Proof, Hazardous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Mounting | C-Face - Less Base, C-Face |
| Hz | 60 Hz |
| Enclosure | TEFC |
| HP | 3/4 |
| Full Load rpm | 3450 rpm |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Frame | 56C |
| Insulation | B |
| Full Load Amps | 2.7-2.6/1.3 |
| Duty | Continuous Duty |
| Drive End Bearing | 6205 |
| Weight | 36.0 LB |
| EAN or UPC | 786382049959 |

