- AC Motor
- Explosion Proof Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| RPM | 1800 rpm |
| Poles | 4 |
| Enclosure | TEFC |
| Insulation | B |
| Motor Application | Explosion Proof |
| Hz | 60 Hz |
| Full Load Amps | 4.9-4.8/2.4 |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 86.5 % |
| Frame | 143TC |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 |
| Thermal Protection | T-Stat |
| Weight | 49.64 LB |
| EAN or UPC | 786382090876 |

