- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame | 143TC |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Explosion Proof |
| Insulation | B |
| Full Load rpm | 1725 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Full Load Amps | 3.3-3.3/1.6 |
| Thermal Protection | T-Stat |
| RPM | 1800 rpm |
| Mounting | C-Face |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Poles | 4 |
| C Dimension | 15.3 in |
| Voltage Rating | 208-230/460 |
| Weight | 42.44 LB |
| EAN or UPC | 786382090081 |

