- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Single Phase
| Frame | 56 |
| Duty | Continuous Duty |
| HP | 1/4 |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | B |
| RPM | 1200 rpm |
| C Dimension | 13 |
| Hz | 60 Hz |
| Full Load Amps | 6.8/3.4 |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Full Load rpm | 1140 rpm |
| Motor Application | General Purpose, Hazardous Duty |
| Voltage Rating | 230, 115/230, 115 |
| Poles | 6 |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Weight | 22.0 LB |
| EAN or UPC | 786382049829 |

