- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1200 rpm
- Three Phase
| Thermal Protection | Automatic Reset |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load rpm | 1140 rpm |
| Frame | 56 |
| Mounting | Rigid Base, Rigid |
| Poles | 6 |
| C Dimension | 13.1 in |
| HP | 1/2 |
| Full Load Amps | 2.2-2.3/1.1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Explosion Proof, Hazardous Duty |
| Drive End Bearing | 6203 |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Insulation | B |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Open End Bearing | 6203 |
| Weight | 27.0 LB |
| EAN or UPC | 786382081096 |

