- AC Motor
- Explosion Proof Motor Application
- 1/2 hp
- 1800 rpm
- Three Phase
| C Dimension | 13.2 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | B |
| Design | B |
| Service Factor | 1.15 |
| Frame | 56C |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Motor Application | Explosion Proof, Hazardous Duty |
| RPM | 1800 rpm |
| Open End Bearing | 6203 |
| HP | 1/2 |
| Hz | 60 Hz, 50/60 Hz |
| Duty | Continuous Duty |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure | TEFC |
| Full Load Amps | 2-1.9/1 |
| Poles | 4 |
| Thermal Protection | Automatic Reset |
| Weight | 30.0 LB |
| EAN or UPC | 786382071172 |

