U.S. Motors
XJ7P1BM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936349
- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 89.5 % |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Voltage Rating | 230/460 |
| Frame | 213JM |
| Full Load Amps | 18.6/9.3 |
| Full Load rpm | 3510 rpm |
| C Dimension | 21 in |
| Enclosure | TEFC |
| Insulation | F |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Pump Motor |
| Weight | 145.0 LB |
| EAN or UPC | 786382114794 |
