U.S. Motors
XJ3P2BM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936346
- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| C Dimension | 18.3 in |
| Poles | 4 |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Motor Application | Pump Motor |
| Frame | 182JM |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Full Load Amps | 7.7/3.8 |
| Full Load rpm | 1765 rpm |
| Weight | 90.0 LB |
| EAN or UPC | 786382114763 |
