- AC Motor
- Explosion Proof Motor Application
- 75 hp
- 3600 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Poles | 2 |
| Insulation | F |
| Frame | 365TS |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 30.1 in |
| Mounting | Horizontal - Footed |
| Full Load Amps | 166/83 |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93.6 % |
| RPM | 3600 rpm |
| Full Load rpm | 3565 rpm |
| Enclosure | TEFC |
| Weight | 850.0 LB |
| EAN or UPC | 786382090425 |

