- AC Motor
- Washdown Duty Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 3520 rpm |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Full Load Amps | 19.7-17.4/8.7 |
| Enclosure | TEFC |
| Poles | 2 |
| Full Load Efficiency | 91 % |
| Motor Application | Washdown Duty |
| Frame | 213TC |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 137.0 LB |
| EAN or UPC | 786382107550 |

