- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 13.6-12.3/6.1 |
| Poles | 4 |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Motor Application | Washdown Duty |
| RPM | 1800 rpm |
| Mounting | Horizontal - Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Efficiency | 89.5 % |
| Full Load rpm | 1755 rpm |
| Voltage Rating | 208-230/460 |
| Frame | 184TC |
| Insulation | F |
| Weight | 75.0 LB |
| EAN or UPC | 786382107635 |

