- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load Amps | 13.3-11.8/5.9 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footless |
| Frame | 184TC |
| Motor Application | Washdown Duty |
| Hz | 60 Hz |
| Phase | Three Phase |
| Poles | 2 |
| Duty | Continuous Duty |
| Full Load rpm | 3515 rpm |
| Full Load Efficiency | 89.5 % |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 |
| Weight | 82.0 LB |
| EAN or UPC | 786382107574 |

