- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 182TC |
| Insulation | F |
| Full Load Amps | 8.3-7.6/3.8 |
| Motor Application | Washdown Duty |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| C Dimension | 18 1/2 in |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Full Load rpm | 1765 rpm |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Poles | 4 |
| Weight | 58.0 LB |
| EAN or UPC | 786382107581 |

