- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Hz | 60 Hz |
| C Dimension | 13.2 in |
| Full Load Amps | 8.1-7.4/3.7 |
| Full Load rpm | 3535 rpm |
| Mounting | Horizontal - Footed |
| Motor Application | Washdown Duty |
| Full Load Efficiency | 88.5 % |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Frame | 182TC |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 73.0 LB |
| EAN or UPC | 786382107536 |

