- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Frame | 145TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 4.4-4.1/2.1 |
| Full Load Efficiency | 86.5 % |
| RPM | 1800 rpm |
| C Dimension | 13.1 in |
| Full Load rpm | 1755 rpm |
| Duty | Continuous Duty |
| Motor Application | Washdown Duty |
| Poles | 4 |
| Enclosure | TEFC |
| Weight | 46.0 LB |
| EAN or UPC | 786382097707 |

