Skip to content Skip to navigation menu
U.S. MotorsWDS32P1AFHC

WDS32P1AFHC

Washdown Duty Three Phase TENV Horizontal - Footed Motor
Item #113631781
  • AC Motor
  • Washdown Duty Motor Application
  • 1 1/2 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 208-230/460 Voltage Rating
  • Horizontal - Footed Mount
  • TENV Enclosure
  • 56 Frame
+ Show More + Show Less
U.S. MotorsWDS32P1AFHC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 1 1/2 hp
  • 3600 rpm
  • Three Phase
Phase Three Phase
Enclosure TENV
Motor Application Washdown Duty
C Dimension 11.9 in
Full Load rpm 3500 rpm
Poles 2
Frame 56
Duty Continuous Duty
Enclosure Designation TENV - Totally Enclosed Non-Ventilated
Insulation F
RPM 3600 rpm
Full Load Amps 4-3.6/1.8
Service Factor 1.15
Hz 60 Hz
Mounting Horizontal - Footed
Voltage Rating 208-230/460
Full Load Efficiency 86.5 %
Weight 35.0 LB
EAN or UPC 786382118433
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison