- AC Motor
- Washdown Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Motor Application | Washdown Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1750 rpm |
| Mounting | Horizontal - Footed |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Amps | 5.8-5.4/2.7 |
| Duty | Continuous Duty |
| C Dimension | 13.2 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 86.5 % |
| Hz | 60 Hz |
| Frame | 56HC |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 61.0 LB |
| EAN or UPC | 786382105976 |

