- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 84 % |
| Motor Application | Washdown Duty |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Frame | 56HC |
| Poles | 2 |
| Phase | Three Phase |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Full Load rpm | 3515 rpm |
| Voltage Rating | 208-230/460 |
| C Dimension | 11.9 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.8-2.6/1.3 |
| Weight | 42.0 LB |
| EAN or UPC | 786382105914 |

