- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Enclosure | TENV |
| Duty | Continuous Duty |
| Full Load Efficiency | 84 % |
| Mounting | Horizontal - Footed |
| Full Load Amps | 2.8-2.6/1.3 |
| Frame | 56 |
| Motor Application | Washdown Duty |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| Poles | 2 |
| Insulation | F |
| Full Load rpm | 3515 rpm |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 35.0 LB |
| EAN or UPC | 786382118365 |

