- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Insulation | F |
| Duty | Continuous Duty |
| Voltage Rating | 208-230/460 |
| Full Load rpm | 3525 rpm |
| Mounting | Horizontal - Footless |
| Poles | 2 |
| Phase | Three Phase |
| Motor Application | Washdown Duty |
| RPM | 3600 rpm |
| Enclosure | TE |
| Enclosure Designation | TE - Totally Enclosed |
| Frame | 56C |
| Full Load Amps | 1.6-1.5/0.8 |
| Full Load Efficiency | 77 % |
| Weight | 34.0 LB |
| EAN or UPC | 786382105990 |

