- AC Motor
- Washdown Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load rpm | 1765 rpm |
| Motor Application | Washdown Duty |
| C Dimension | 21.2 in |
| Frame | 213TC |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Full Load Efficiency | 91.7 % |
| Insulation | F |
| Mounting | Horizontal - Footless |
| Poles | 4 |
| Service Factor | 1.15 |
| Full Load Amps | 19.9-18.1/9 |
| RPM | 1800 rpm |
| Weight | 117.0 LB |
| EAN or UPC | 786382097790 |

