- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Enclosure | TENV |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| RPM | 1800 rpm |
| HP | 3/4 |
| Full Load Efficiency | 80 % |
| Full Load Amps | 2.8-2.7/1.3 |
| Design | B |
| Insulation | F |
| Open End Bearing | BALL |
| Service Factor | 1.15 |
| Mounting | Face |
| Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Washdown Duty |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| C Dimension | 12.2 |
| Frame | 56, 56C |
| Drive End Bearing | BALL |
| Weight | 37.0 LB |
| EAN or UPC | 786382048556 |

