- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 4.7-4.8/2.4 |
| Motor Application | Washdown Duty |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Insulation | F |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Frame | 56C |
| Poles | 6 |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Open End Bearing | BALL |
| C Dimension | 13.8 in |
| Drive End Bearing | BALL |
| Full Load rpm | 1140 rpm |
| Enclosure | TENV |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Design | B |
| HP | 1 |
| Weight | 32.0 LB |
| EAN or UPC | 786382059569 |

