- AC Motor
- Washdown Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Full Load Efficiency | 91.7 % |
| Full Load rpm | 1450 rpm, 1765 rpm |
| Full Load Amps | 20-18.2/9.1 |
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| Enclosure | TEFC |
| Poles | 4 |
| C Dimension | 19.4 in |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 213TC |
| Service Factor | 1.15 |
| Motor Application | Washdown Duty |
| Insulation | F |
| RPM | 1800 rpm |
| Weight | 117.0 LB |
| EAN or UPC | 786382098100 |

