- AC Motor
- Washdown Duty Motor Application
- 7 1/2 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Frame | 213TC |
| Service Factor | 1.15 |
| Poles | 2 |
| Motor Application | Washdown Duty |
| Duty | Continuous Duty |
| C Dimension | 21.4 in |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 2885 rpm, 3520 rpm |
| Full Load Amps | 19.7-17.4/8.7 |
| Full Load Efficiency | 91 % |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Weight | 137.0 LB |
| EAN or UPC | 786382106553 |

