- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Full Load Amps | 13.5-12.5/6.2 |
| Full Load rpm | 1435 rpm, 1755 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load Efficiency | 89.5 % |
| Motor Application | Washdown Duty |
| Hz | 50/60 Hz |
| Frame | 184TC |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footless |
| C Dimension | 16.7 in |
| Weight | 87.0 LB |
| EAN or UPC | 786382098070 |

