- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 2880 rpm, 3515 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Voltage Rating | 208-230/460 & 190/380 |
| Hz | 50/60 Hz |
| Frame | 184TC |
| Insulation | F |
| C Dimension | 18.8 in |
| Poles | 2 |
| Motor Application | Washdown Duty |
| Full Load Amps | 13.3-11.8/5.9 |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Weight | 85.0 LB |
| EAN or UPC | 786382106539 |

