- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Washdown Duty |
| Full Load Amps | 7.9-6.7/3.4 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Mounting | C-Face |
| Frame | 56C |
| Phase | Three Phase |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Insulation | F |
| Duty | Continuous Duty |
| Full Load Efficiency | 86.5 % |
| Poles | 2 |
| C Dimension | 14.3 in |
| Weight | 32.0 LB |
| EAN or UPC | 786382117054 |

