- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Motor Application | Washdown Duty |
| Full Load Efficiency | 86.5 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3490 rpm |
| Poles | 2 |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Full Load Amps | 8.1-7.2/3.6 |
| Frame | 145TC |
| RPM | 3600 rpm |
| Weight | 76.0 LB |
| EAN or UPC | 786382098872 |

