- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Phase | Three Phase |
| Motor Application | Washdown Duty |
| Full Load Amps | 9.5-9.2/4.6 |
| Frame | 145TC |
| Full Load Efficiency | 87.5 % |
| RPM | 1800 rpm |
| Mounting | C-Face |
| Duty | Continuous Duty |
| C Dimension | 14.9 in |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load rpm | 1725 rpm |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 38.5 LB |
| EAN or UPC | 786382104849 |

