- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 6 |
| Duty | Continuous Duty |
| Mounting | C-Face |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Insulation | B |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| C Dimension | 12.3 in |
| Enclosure | TENV |
| Full Load Efficiency | 82 % |
| Motor Application | Washdown Duty |
| Service Factor | 1 |
| Frame | 56C |
| Full Load rpm | 1140 rpm |
| Full Load Amps | 3.2/1.6 |
| Weight | 22.0 LB |
| EAN or UPC | 786382103866 |

