- AC Motor
- Washdown Duty Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1725 rpm |
| Design | L |
| HP | 3/4 |
| Duty | Continuous Duty |
| Frame | 56C |
| C Dimension | 13.3 in |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 56C |
| Mounting | C-Face - With Base, C-Face/Base |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Poles | 4 |
| Insulation | F |
| RPM | 1800 rpm |
| Motor Application | Washdown Duty |
| Phase | Single Phase |
| Full Load Amps | 12.8/6.4-6.5 |
| Weight | 26.0 LB |
| EAN or UPC | 786382071370 |

