- AC Motor
- Washdown Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| C Dimension | 13.4 |
| Drive End Bearing | 6203 |
| Mounting | C-Face - Less Base, C-Face |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Design | B |
| Motor Application | Washdown Duty |
| HP | 2 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 6-5.4/2.7 |
| Full Load Efficiency | 80 % |
| Poles | 2 |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Insulation | F |
| Frame | 56C |
| Weight | 34.0 LB |
| EAN or UPC | 786382076658 |

