- AC Motor
- Washdown Duty Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 184TC |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Insulation | F |
| Full Load Amps | 6.4-6.2/3.1 |
| C Dimension | 16.8 in |
| Enclosure | TEFC |
| Poles | 6 |
| Full Load Efficiency | 88.5 % |
| Motor Application | Washdown Duty |
| RPM | 1200 rpm |
| Full Load rpm | 970 rpm, 1175 rpm |
| Service Factor | 1.15 |
| Weight | 80.0 LB |
| EAN or UPC | 786382105648 |

