- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 |
| Hz | 60 Hz |
| Frame | 56HC |
| Weight | 46.0 LB |
| EAN or UPC | 786382116897 |

