- AC Motor
- Washdown Duty Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TE - Totally Enclosed |
| C Dimension | 13.9 in |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Full Load rpm | 3505 rpm |
| Full Load Efficiency | 85.5 % |
| Poles | 2 |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Hz | 60 Hz |
| Frame | 145TC |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.15 |
| Full Load Amps | 5.4-4.9/2.5 |
| Enclosure | TE |
| Motor Application | Washdown Duty |
| Weight | 35.0 LB |
| EAN or UPC | 786382097240 |

