- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Mounting | Rigid |
| Enclosure | TEFC |
| Full Load Efficiency | 82.5 % |
| Phase | Three Phase |
| Full Load rpm | 1140 rpm |
| Motor Application | Washdown Duty |
| C Dimension | 15.7 in |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Poles | 6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Full Load Amps | 3.8-3.8/1.9 |
| RPM | 1200 rpm |
| Frame | 145T |
| Weight | 48.0 LB |
| EAN or UPC | 786382098018 |

