- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 85.5 % |
| C Dimension | 12.3 in |
| Frame | 56 |
| Mounting | Rigid Base |
| Motor Application | Washdown Duty |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Duty | Continuous Duty |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Enclosure | TENV |
| Phase | Three Phase |
| Full Load Amps | 3.4-3.3/1.8 |
| Service Factor | 1.15 |
| Insulation | F |
| Weight | 26.0 LB |
| EAN or UPC | 786382116859 |

