- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | TENV |
| Full Load rpm | 3450 rpm |
| Mounting | C-Face - Less Base, C-Face |
| Frame | 56C |
| Duty | Continuous Duty |
| Full Load Amps | 3.4-3.2/1.6 |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Hz | 60 Hz |
| C Dimension | 12.2 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| HP | 1 |
| Open End Bearing | 6203 |
| Design | B |
| Drive End Bearing | 6203 |
| Motor Application | Washdown Duty |
| Poles | 2 |
| Phase | Three Phase |
| Full Load Efficiency | 77 % |
| Weight | 22.0 LB |
| EAN or UPC | 786382047832 |

