- AC Motor
- Washdown Duty Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Full Load rpm | 1700 rpm |
| Full Load Amps | 3.5/1.7 |
| Enclosure | TEAO |
| Duty | Continuous Duty |
| Poles | 4 |
| HP | 1/4 |
| Voltage Rating | 230, 115/230, 115 |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Mounting | Yoke/Pedestal, Yoke |
| Motor Application | Washdown Duty |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Hz | 60 Hz |
| Drive End Bearing | 6203 |
| Frame | 56, 56YZ |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| C Dimension | 10.8 |
| Insulation | F |
| Weight | 19.0 LB |
| EAN or UPC | 786382065775 |

