- AC Motor
- Washdown Duty Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| Drive End Bearing | 6203 |
| Mounting | Rigid Base, Rigid |
| HP | 1/3 |
| Hz | 60 Hz |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Service Factor | 1.35 |
| Full Load rpm | 1725 rpm |
| Enclosure | TENV |
| C Dimension | 10.8 |
| Poles | 4 |
| Design | B |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Phase | Three Phase |
| Frame | 56 |
| Full Load Amps | 1.9-1.8/0.9 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Open End Bearing | 6203 |
| Motor Application | Washdown Duty |
| Weight | 36.0 LB |
| EAN or UPC | 786382074319 |

